Shop All Solar Panel Accessories
Victron Energy
BlueSolar MPPT 150/35
Mfr # SCC020035000
Zoro # G200446490
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victron Energy
- MFR # SCC020035000
- Zoro # G200446490
- UPC # 8719076025559
- Country of Origin India
- Category Solar Panel Accessories
Details
Item | Solar Charger |
Description
BlueSolar MPPT 150/35 - A solar charger gathers energy from your solar panels, and stores it in your batteries. Using the latest, fastest technology, BlueSolar maximises this energy-harvest, driving it intelligently to achieve full charge in the shortest possible time. BlueSolar maintains battery health, extending its life. By constantly monitoring the voltage and current output of your solar (PV) panels, MPPT technology ensures that every drop of available power is rinsed out of your panels, and harvested for storage. The advantage of this is most noticeable when the sky is partially clouded, and light intensity is constantly changing. Remotely control and monitor the extensive features of your BlueSolar MPPT charger by attaching a bluetooth dongle and pairing it with your smartphone or other device via VictronConnect. If your installation is connected to the internet Victron Remote Management Portal (VRM) provides access to the full power of your MPPT, anytime, anywhere; both services are free to use. For remote installations - even when there is no internet connection or phone signal nearby - you may be able to monitor your MPPT by bluetooth-pairing with a LoRaWAN(long-range wide area network) device, available optionally.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Test Telephone, , Digalert Lcd (TM900)
- PANDUIT Wire Duct Cover, Flush, Gray, 3.25W x 0.37D (C3LG6-F)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (LC1D25B7)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE250)
- VICTRON ENERGY SmartSolar MPPT 150/85-MC4 VE.Can (SCC115085511)
- VICTRON ENERGY BlueSolar MPPT 100/30 (SCC020030200)
- VICTRON ENERGY BlueSolar MPPT 150/70-MC4 (SCC010070300)
- VICTRON ENERGY SmartSolar MPPT 150/85-Tr VE.Can (SCC115085411)
- VICTRON ENERGY BlueSolar MPPT 100/20 (up to 48V) Retail (SCC110020170R)
- VICTRON ENERGY SmartSolar MPPT 250/70-Tr VE.Can (SCC125070421)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- Victron Energy Solar Panel Accessories