Shop All Battery Chargers
Victron Energy
Blue Smart IP67 Charger 12/25(1) 120V NEMA 5-15
Mfr # BPC122547106
Zoro # G100446583
product price: $211.65
/ea
Free Shipping & Returns
$211.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victron Energy
- MFR # BPC122547106
- Zoro # G100446583
- UPC # 8719076044857
- Country of Origin India
- Category Battery Chargers
Description
Blue Smart IP67 Charger 12/25(1) 120V NEMA 5-15 - The Blue Smart IP67 Waterproof Charger is the new professional battery charger with built-in bluetooth. The Blue Smart IP67 Waterproof Charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... and a longer life. Unlike other brands, the Blue Smart IP67 Charger Waterproof will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. Blue Smart IP67 Charger Waterproof is equipped with built-in Bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the VictronConnect app.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Battery and Charger, Plastic (PLS RBP5)
- MOBILESPEC Hi-Vis Dual Port 30W Dc Charger, Orange (MBSHVDC02)
- HP CONSUMER HyperX Cloud III Wired Over-the-ear, Over-the-head Stereo Gaming Headset, Black, USB, 1.2m Cable (727A8AA)
- SANOXY USB 3.0 2 in 1 HighSpeed Memory Card Reader Adapter for Micro SD SDXC TF T-Flash (SANOXY-CABLE116)
- VICTRON ENERGY Blue Smart IP22 Charger 24/16(3) 120V NEMA 5-15 (BPC241648102)
- VICTRON ENERGY Blue Smart IP67 Charger 24/8(1) 120V NEMA 5-15 (BPC240815106)
- VICTRON ENERGY Blue Smart IP65 Charger 12/5(1) 120V NEMA 1-15P Retail (BPC120531104R)
- VICTRON ENERGY Blue Smart IP67 Charger 12/17(1) 120V NEMA 5-15 (BPC121715106)
- VICTRON ENERGY Blue Smart IP67 Charger 24/5(1) 120V NEMA 5-15 (BPC240515106)
- VICTRON ENERGY Blue Smart IP65 Charger 12/10(1) 120V NEMA 1-15P Retail (BPC121031104R)
- SCHUMACHER ELECTRIC 750mAH Maintainer Speed Charge Battery (SC385653)
- Victron Energy Battery Chargers