Shop All Automotive Battery Isolators
Victron Energy
BatteryProtect 12/24V-65A
Mfr # BPR000065400
Zoro # G400434716
product price: $58.65
/ea
$58.65
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
- Brand Victron Energy
- MFR # BPR000065400
- Zoro # G400434716
- UPC # 8719076034193
- Country of Origin India
- Category Automotive Battery Isolators
Description
BatteryProtect 12/24V-65A - The BatteryProtect disconnects the battery from non essential loads before it is completely discharged (which would damage the battery) or before it has insufficient power left to crank the engine. The Battery Protect is a uni-directional device. It can only deal with current in one direction, so either current to a load, or current from a charger, but not both currents at the same time. In addition to this, current only can only flow from the Battery terminal to the Load terminal. In case of use with a load, the battery connects to the Battery terminal, and in case of use with a charger, the charger connects to the Battery terminal.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- DISCO Blk Nyln Shield Retainers 1/4" Hole Size 11/16" Head PK100 (5429PK)
- STABILUS Gas Spring Universal Applications, 4B-8503IQ (4B-8503IQ)
- ANCOR Stainless Steel Cushion Clamp - 1-1/2" - 10-Pack (404152)
- MASTERCOOL 2-Stage Vacuum Pump 12cfm 1hp (ME90612-2V-110-B)
- VICTRON ENERGY BCD 402 2 batteries 40A (combiner diode) (BCD000402000)
- VICTRON ENERGY Battery Balancer (BBA000100100)
- VICTRON ENERGY Smart BatteryProtect 48V-100A (BPR110048000)
- VICTRON ENERGY Argofet 200-2 Two batteries 200A Retail (ARG200201020R)
- VICTRON ENERGY Smart BatteryProtect 12/24V-100A (BPR110022000)
- VICTRON ENERGY Smart BatteryProtect 12/24V-220A (BPR122022000)
- VICTRON ENERGY Smart BatteryProtect 12/24V-65A (BPR065022000)
- Victron Energy Automotive Battery Isolators