Shop All Automotive Battery Indicators & Monitors
Victron Energy
Battery Monitor BMV-712 BLACK Smart
Mfr # BAM030712200
Zoro # G300434755
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victron Energy
- MFR # BAM030712200
- Zoro # G300434755
- UPC # 8719076049517
- Country of Origin Malaysia
- Category Automotive Battery Indicators & Monitors
Description
Battery Monitor BMV-712 BLACK Smart - Bluetooth inside With Bluetooth built-in, the BMV Smart is ready for the Internet of Things (IoT) era. With Bluetooth being implemented in most other Victron Energy products, wireless communication between products will simplify system installation and enhance performance. Easy to install All electrical connections are to the quick connect PCB on the current shunt. The shunt connects to the monitor with a standard RJ12 telephone cable. Included: RJ 12 cable (10 m) and battery cable with fuse (2 m); no other components needed. Also included are a separate front bezel for a square or round display appearance, a securing ring for rear mounting and screws for front mounting. Midpoint voltage monitoring One bad cell or one bad battery can destroy a large, expensive battery bank. When batteries are connected in series, a timely warning can be generated by measuring the midpoint voltage. Please see the BMV manual, section 5.2, for more information. We recommend our Battery Balancer (BMS012201000) to maximize service life of series-connected lead-acid batteries. Very low current draw from the battery Current consumption: 0,7Ah per month (1mA) @12V and 0,6Ah per month (0,8mA) @ 24V Especially Li-ion batteries have virtually no capacity left when discharged until low voltage shutdown. After shutdown due to low cell voltage, the capacity reserve of a Li-ion battery is approximately 1Ah per 100Ah battery capacity. The battery will be damaged if the remaining capacity reserve is drawn from the battery. A residual current of 10mA for example may damage a 200Ah battery if the system is left in discharged state during more than 8 days. Bi-stable alarm relay Prevents increased current draw in case of an alarm.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 07-10 Saturn Outlook V6 3.6L Heater Hose, 87910 (87910)
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRWA1, NBR (24982)
- APEX Headache Rack, 78-1/2" L, 8" W, 24-1/4" H (HA-RACK-V2)
- SURE SHOT Pin Steam Extension, 12" (P337)
- VICTRON ENERGY Battery Monitor BMV-712 Smart (BAM030712000)
- VICTRON ENERGY Battery Monitor BMV-702 BLACK (BAM010702200)
- VICTRON ENERGY Temperature sensor for BMV-702/712 (ASS000100000)
- VICTRON ENERGY Battery Monitor BMV-702 (BAM010702000)
- VICTRON ENERGY SmartShunt 1000A/50mV (SHU050210050)
- VICTRON ENERGY SmartShunt 500A/50mV (SHU050150050)
- Victron Energy Automotive Battery Equipment