Shop All Automotive Battery Isolators
Victron Energy
Battery Balancer
Mfr # BBA000100100
Zoro # G500434715
product price: $65.75
/ea
$65.75
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
- Brand Victron Energy
- MFR # BBA000100100
- Zoro # G500434715
- UPC # 8719076020950
- Country of Origin India
- Category Automotive Battery Isolators
Description
Battery Balancer - The Battery Balancer equalizes the state of charge of two series connected 12V batteries, or of several parallel strings of series connected batteries. When the charge voltage of a 24V battery system increases to more than 27V, the Battery Balancer will turn on and compare the voltage over the two series connected batteries. The Battery Balancer will draw a current of up to 1A from the battery (or parallel connected batteries) with the highest voltage. The resulting charge current differential will ensure that all batteries will converge to the same state of charge. If needed, several balancers can be paralleled. A 48V battery bank can be balanced with three Battery Balancers.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- PARKER Female Elbow, 45 deg., Brass, 1/4 Pipe Size (179PTC-6-4)
- VELVAC Male Swivel Elbow, 90 deg., 1/2"x1/2" (016288)
- BALDWIN FILTERS Air Filter, 10" L, 1-1/4" H, Element Only (PA10404)
- GOLIGHT Magnetic Mount Shoe, White, Plastic, 8" L (GT16301)
- VICTRON ENERGY Argofet 100-2 Two batteries 100A Retail (ARG100201020R)
- VICTRON ENERGY Argofet 200-2 Two batteries 200A Retail (ARG200201020R)
- VICTRON ENERGY BatteryProtect 12/24V-100A (BPR000100400)
- VICTRON ENERGY BCD 402 2 batteries 40A (combiner diode) (BCD000402000)
- VICTRON ENERGY Argofet 200-2 Two batteries 200A (ARG200201020)
- VICTRON ENERGY BatteryProtect 12/24V-65A (BPR000065400)
- VICTRON ENERGY Smart BatteryProtect 12/24V-65A (BPR065022000)
- Victron Energy Automotive Battery Isolators