Victory Light

Woodtone Poster Frame with Mat, 11 x 14 Insert, Cappuccino


product price: $18.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight 2.168 lbs
  • Size 11 x 14
  • Color Cappuccino
  • Sign Mounting Style Horizontal; Vertical
  • Width 16"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 11 x 14
Width 16"
Height 20"

Details

Weight 2.168 lbs
Color Cappuccino
Sign Mounting Style Horizontal; Vertical
Mounting Style Wall

Description

Wide profile frame is perfect to highlight your life with digital photos, diplomas, awards and certificates. Hang either vertically or horizontally to suit any space or document.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.