Shop All Lawn & Garden Sprayers
Victory
Electrostatic Backpack Sprayer, Cordless
Mfr # VP300ES
Zoro # G2778952
product price: $1,691.99
/ea
Free Shipping & Returns
$1,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2-1/4 gal
- Type Cordless
- Sprayer Pressure Release No
- Tank Material Polyethylene
- Hose Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victory
- MFR # VP300ES
- Zoro # G2778952
- UPC # 867704000107
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 4 ft |
Wand Length | 12 in |
Droplet Size | 40 micron, 80 micron, 110 micron |
Battery Size | 16.8V DC |
Description
Electrostatic Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Disinfecting, Sprayer Tank Capacity 2 1/4 gal, Sprayer Pressure Release No, Tank Material Polyethylene, Hose Length 4 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter Assembly, Double CAV Fuel (1/2" UNF Ports) 6.8" x6.2" x9.2" (A-VPD6851)
- NATIONAL HARDWARE Loop Strap Nickel 1In (N245-191)
- CAMCO MINI DISH PAN, BLACK, BILINGUAL (43515)
- STENS Coupler 240-860 For Scag 46513 (240-860)
- VICTORY Electrostatic Handheld Sprayer, Cordless (VP200ES)
- CHAPIN 2 gal. Horticultural Vinegar Folding Sprayer, Plastic Tank, Cone, Fan Spray Pattern (G2005P)
- CHAPIN 3-1/2 gal. Xtereme Concrete Open Head Sprayer, Stainless Steel Tank, Fan Spray Pattern (19069)
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (12U473)
- CHAPIN SPRAYER 1 GAL PROMO (16100)
- CHAPIN 1-1/2 gal. Handheld Sprayer, Stainless Steel Tank, Jet Spray Pattern, 48 in Hose Length (11800W)
- AGRI-FAB 6 Gallon Push Sprayer, Electronic (45-0595)
- Victory Lawn Sprayers & Accessories