Shop All Accent Furniture and Storage
Victorinox
Victorinox VIC-3.0227.LB1-X1 105 mm SwissTool Spirit Leather Pouch
Mfr # VIC-3.0227.LB1-X1
Zoro # G204008878
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # VIC-3.0227.LB1-X1
- Zoro # G204008878
- UPC # 46928568000
- Country of Origin China
- Category Accent Furniture and Storage
Description
A rock solid heritage, exacting commitment to Swiss precision and a consistent focus on quality and innovation are the absolute cornerstones of our business. Founded on integrity and family values, today we operate in over ten countries worldwide. The original Swiss Army knife, created by Karl Lesner in 1897, embodies the essence of Victoriana. Directional, intrepid and pioneering on the global stage, today Our international brand spans five product categories: Swiss Army knives, cutlery, watches, travel gear and fragrances.
Features- Dependable, sturdy, easy to carry
- Great for everyday use
- Swiss made precision
- Height: 10.2 in.
- Length: 9.92 in.
- Width: 5.98 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Maryland Printed Sherpa Blanket (167-24P)
- TRADEMARK FINE ART Guinness Brewery 'My Goodness My Guinness XVI' Canvas Art, 10x19 (GN0074-C1019GG)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 35 x 72 in. - White (WO2513317)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Toaster Coral' Canvas Art, 14x14 (ALI41882-C1414GG)
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- WINSOME TRADING Winsome Trading 94342 3-Pc Breakfast Table with 2 Square Leg Stools - Antique Walnut (94342)
- REJUVENATE Cabinet and Furniture Restorer, 16 oz (RJ16CCLAM)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Cabinet (189-11988-ZORO)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table (AMBA1120)
- MANHATTAN COMFORT Bogart Accent Cabinet in Off-White and Nature (255BMC10)
- Victorinox Accent Furniture and Storage