Shop All Folding & Pocket Knives
Victorinox
Victorinox 53501 SwissChamp - Red/Black
Mfr # 53501
Zoro # G303950221
product price: $148.99
/ea
Free Shipping & Returns
$148.99
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
- Brand Victorinox
- MFR # 53501
- Zoro # G303950221
- UPC # 46928535019
- Country of Origin Switzerland
- Category Folding & Pocket Knives
Description
The Swisschamp Multitool has become well-known in more than 100 countries for precision quality functionality and versatility. This century old heritage has reflect the ingenious design and outstanding durability Victorinox has come to stand for over the years. Length: 91 mm - 3.5" Handles: Cellidor 1. large blade 2. small blade 3. corkscrew 4. can opener 5. small screwdriver 6. cap lifter 7. screwdriver 8. wire stripper 9. reamer punch 10. key ring stainless 11. tweezers 12. toothpick 13. scissors 14. multi-purpose hook 15. wood saw 16. fish scaler 17. hook disgorger 18. ruler (cm + inches) 19. nailfile with 20. metal file 21. nail cleaner 22. metal saw 23. fine screwdriver 24. chisel 25. pliers with 26. wire cutters 27. wire crimping tool 28. Phillips screwdriver 29. magnifying glass 30. pressurized ballpoint pen 31. pin ( stainless steel ) 32. mini-screwdriver ( pat.) 33. sewing eye
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
- DYNABRADE Contact Arm 7/16"x3/8", w/1/2"Platen (11217)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-3052)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-52)
- GERBER Fixed Blade Knife, 4 in Overall L (31-004011)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Smooth (SWFR)
- GERBER Folding Knife, RipstopII, 3 in.Blade L. (22-41616)
- TRUE BRANDS Swift Edge Replacement Blade Pack 3 pieces 3.5 in Saw, 3.5 in Drop Point with Case (TRU-FMK-1007)
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- ERGO CHEF 25 in Chef Gear Compact Folding Knife Black Stainless Steel (EDC5025)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- Victorinox Knives, Cutters & Snips