Shop All Folding & Pocket Knives
Victorinox Swiss Army
Victorinox Swiss Army 8009425 Classic SD Black Stainless Steel 2.25 in. Pocket Knife
Mfr # 8009425
Zoro # G803703303
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 8009425
- Zoro # G803703303
- UPC # 7611160097057
- Country of Origin Unknown
- Category Folding & Pocket Knives
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Country of Origin: Switzerland
- Handle Color: Black
- Blade Material: Stainless Steel
- Overall Length: 2.25 in.
- Product Type: Pocket Knife
- Country of Origin: Switzerland
- Can Be Sharpened: Yes
- Blade Length: 2.25 in.
- Lockable Blade: No
- Handle Length: 2.25 in.
- Foldable Blade: Yes
- Size Closed: 2.25 in.
- 7 Functions: Small Blade; Scissors; Nail File; Screwdriver Tip; Toothpick; Tweezers; Key Ring
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D006462)
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- VICTORINOX SWISS ARMY Folding Knife, Pocket (0.6223-033-X3)
- VICTORINOX SWISS ARMY Field Dressing Knife Kit, Fixed, 5 Pc (5.1003.73-X2)
- VICTORINOX SWISS ARMY Saphire Classic Knife (0.6223.T2B1-X1)
- VICTORINOX SWISS ARMY Rescue Tool (0.8623.MWN-X4)
- VICTORINOX SWISS ARMY Victorinox-Swiss Army 760876 Explorer Pocket Knife (760876)
- VICTORINOX SWISS ARMY Victorinox-Swiss Army 760835 Ranger Pocket Knife (760835)
- HANGZHOU GREAT STAR INDUSTRIAL Hangzhou Great Star Industrial 519754 3-Piece Master Mechanic Wood Chisel Set (519754)
- Victorinox Swiss Army Folding & Pocket Knives