Shop All Knives & Cutlery
Victorinox Swiss Army
Victorinox-Swiss Army 318193 Mini Champ Knife; Red
Mfr # 318193
Zoro # G103693502
original price:
$79.89
14% off
new price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 318193
- Zoro # G103693502
- UPC # 7611160099136
- Country of Origin Switzerland
- Category Knives & Cutlery
Description
Mini Champ Swiss Army Knife, Contains Small Blade, Scissors, Key Ring, Retractable Ball Point Pen, Tweezers, Nail File With Nail Cleaner, Emergency Blade, Cut & Picker Blade With Scraper, Screwdriver With Ruler, Cuticle Pusher, Measures 2-1/4" Closed, Gift Box Packaging, Blade Length 1.63".
Features- Screwdriver with ruler, cuticle pusher
- Contains small blade, scissors, key ring, retractable ball point pen, tweezers, nail file with nail cleaner, emergency blade, cut & picker blade with scraper
- Color: Red
- Size: 2-1/4"
- Blade Length: 1.63"
- Country of Origin: Switzerland
- Weight: 0.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS HALWN BLOWMLD GHOST 31"" (56480)
- ALLPOINTS Kit, Spring Edgemount Hinge (266245)
- GOOD COOK Apple Wedger Red (10600)
- HATCO Cooling Fan For - Part# 2.12.030.00 (2.12.030.00)
- VICTORINOX SWISS ARMY Knife, Chef , 8", Fibrox Handle (40520)
- VICTORINOX SWISS ARMY Knife, Bread , 10-1/4", Fibrox (40547)
- VICTORINOX SWISS ARMY Knife, Bread , 8", Fibrox Handle (40549)
- DEXTER RUSSELL Knife, Skinning (06123)
- CRESTWARE Fork, Stainless Steel, 10-1/2 in. L (BUF4)
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08020)
- LIFETIME CLEAVER SS BLACK/SLVR 6in. (5301749)
- Victorinox Swiss Army Knives & Cutlery