Shop All Knives & Cutlery
Victorinox Swiss Army
Victorinox-Swiss Army 274555 Classic Army Knife; Black
Mfr # 274555
Zoro # G003900366
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 274555
- Zoro # G003900366
- UPC # 7611160097033
- Country of Origin Switzerland
- Category Knives & Cutlery
Description
Black Classic Swiss Army Knife, 7 Functions, Contains Small Blade, Scissors, Nail File, With Screwdriver Tip, Key Ring, Toothpick, Tweezers, Measures 2-1/4" Closed, Gift Box Packaging, Lifetime Warranty, Blade Length 1.63".
Features- Contains 7 functions
- Including small blade, scissors, nail file with screwdriver tip, toothpick, tweezers & key ring
- Color: Black
- Size: 2-1/4"
- Blade Length: 1.63"
- Country of Origin: Switzerland
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Oven Mitt, Hand Shaped, Silver, 15in (01501)
- SIPROMAC Busch Oil Flushing R-568 (125-6264)
- STAR MANUFACTURING Rotary Switch (2E-200551)
- JELL-O Jell-O Instant Powdered Cherry Gelatin Dessert 3 oz., PK24 (00043000200735)
- VICTORINOX SWISS ARMY Knife, Bread , 10-1/4", Fibrox (40547)
- VICTORINOX SWISS ARMY Knife, Chef , 8", Fibrox Handle (40520)
- VICTORINOX SWISS ARMY Knife, Bread , 8", Fibrox Handle (40549)
- ZWILLING J.A. HENCKELS Knife, Serrated, 9-1/2" L, Black Handle (32202-254)
- CRESTWARE Bread Knife, Serrated, 10 in. L, Black (KN122)
- WINCO Steak Knife With Handle 5", PK12 (K-50P)
- HENCKELS 8 in. L Stainless Steel Chef's Knife 1 pc (19549-203)
- Victorinox Swiss Army Knives & Cutlery