Shop All Utility Knife Blades
Victorinox Swiss Army
Swiss Army Knife, Red/Black, 7-Tool
Mfr # 0.9683.MCUS2
Zoro # G0097119
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 5.1"
- Color Red/Black (Handle)
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 0.9683.MCUS2
- Zoro # G0097119
- UPC # 7611160044594
- Country of Origin Switzerland
- Category Utility Knife Blades
Dimensions
Overall Length | 5.1" |
Open Length/Closed Length | 8-3/4 in /5-1/34 in |
Closed Length | 5 1/8 in |
Handle Length | 130 mm |
Open Length | 8 3/4 in |
Size Family | Full-Size |
Description
Folding Knife, Closed Length 5 1/8 in, Features Ranger Grip 58 Hunter Combines Outstanding Grip with a Modern and Sturdy Look, Folding Handle Yes, Handle Color Red, Handle Length 130 mm, Handle Material Plastic, Includes Pocket Clip No, Includes Sheath No, Number of Tools 7, One-Handed Operation Yes, Open Length 8 3/4 in, Primary Tool Knife, Series RangerGrip 58, Size Family Full-Size, Tool Families Included Blade, Opener, Saw, Screwdriver, Tweezers, Wire Stripper, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1820782)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (5 pk) (49-25-1525)
- BESSEY Spring Clamp, Steel, 1" (XM3)
- H & H INDUSTRIAL PRODUCTS Dasqua 3-In-1 Laser Tape Measure (1804-1080)
- VICTORINOX SWISS ARMY Knife Pouch, Nylon, For Swiss Army Knives (4.1099.19)
- VICTORINOX SWISS ARMY Swiss Army Knife, Red, 4-Tool (0.2601.20R-X1)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 14 Functions (1.4703-X5)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Red (0.6223-X107)
- VICTORINOX SWISS ARMY Knife, Electrician (0.8120.26-033-X1)
- WARNER 50 Pack Single Edge Razor Blades in Safety Dispenser (11163)
- Victorinox Swiss Army Knives, Cutters & Snips