Shop All Utility Knife Blades
This Product is Discontinued
Victorinox Swiss Army
Swiss Army Knife, Red/Black, 6-Tool (Discontinued)
Mfr # 2.4803.C-X4
Zoro # G0097146
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Color Red/Black (Handle)
- Features 2.5" Blade, Nail File, Nail Cleaner, Can Opener, Small Screwdriver, Cap Lifter, Large Locking Screwdriver, Wire Stripper, Phillips Screwdriver, Reamer, Key Ring, Tweezers, Toothpick
- Blade Type Drop Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 2.4803.C-X4
- Zoro # G0097146
- UPC # 7611160123176
- Country of Origin Switzerland
- Category Utility Knife Blades
Dimensions
Open Length/Closed Length | 5-3/4 in /3-1/4 in |
Closed Length | 3 1/4 in |
Handle Length | 3 1/4 in |
Size Family | Pocket-Size |
Open Length | 5 3/4 in |
Description
This Victorinox Swiss Army Knife is a six-tool folding knife that offers a wide range of functions. With a drop point blade, the multi-purpose utility knife has a smooth cutting edge. The knife comes with a blade, file, key ring, opener, reamer, screwdriver and toothpick. It also includes tweezers and wire stripper for your convenience. The red/black handle makes it easy to find in your toolbox or bag. If you are looking for an all-inclusive utility knife, this Victorinox Swiss Army Knife is the one to get.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.