Shop All Utility Knife Blades
Victorinox Swiss Army
Swiss Army Knife, Red, 4-Tool
Mfr # 0.2601.20R-X1
Zoro # G0097137
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Color Red (Handle)
- Features Large Blade, Nail File, Nail Cleaner, Can Opener, Small Screwdriver, Bottle Opener, Large Screwdriver, Wire Stripper, Key Ring
- Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victorinox Swiss Army
- MFR # 0.2601.20R-X1
- Zoro # G0097137
- UPC # 7611160095398
- Country of Origin Switzerland
- Category Utility Knife Blades
Dimensions
Closed Length | 3 1/4 in |
Open Length/Closed Length | 5-1/2 in /3-1/4 in |
Handle Length | 3 1/4 in |
Open Length | 5 1/2 in |
Size Family | Pocket-Size |
Description
The VICTORINOX SWISS ARMY 0.2601.20R-X1 Swiss Army Knife is the multi-tool you need for your next project. With four different tools, it is versatile and reliable. The drop point blade is strong and durable, making it perfect for a variety of jobs. This knife has a stainless steel tool material that ensures long life and rust resistance. You can open this folding knife using the standard opening action with one hand, which makes it easy to use even when wearing gloves or with wet hands. A red handle color complements the red selinoid handle material, giving this multi tool an attractive appearance. Whether you are looking for a Swiss Army Knife to use on your next camping trip or something sturdy enough to tackle home projects around the house, this VICTORINOX SWISS ARMY 4 Tool Folding Knife will be just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Reducer (SHA23101)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (00031R)
- PROTO Punch, Roll Pin, 5/32 In (J49532)
- VICTORINOX SWISS ARMY Knife, Electrician (0.8120.26-033-X1)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 33 Functions (1.6795.LB1-X1)
- VICTORINOX SWISS ARMY Swiss Army Knife, Silver, 9-Tool (1.3713.T7-033-X1)
- VICTORINOX SWISS ARMY Swiss Army Knife, Yellow/Black, 8-Tool (2.4913.SC8-X3)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 14 Functions (1.4703-X5)
- PROSOURCE Blade Wlppr Stripper 4In 5Pk (14083-3L)
- Victorinox Swiss Army Knives, Cutters & Snips