Shop All Folding & Pocket Knives
Victorinox Swiss Army
Rescue Tool
Mfr # 0.8623.MWN-X4
Zoro # G5289593
original price:
$107.99
4% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Type Drop Point
- Locking Blade Lockback
- Handle Color Yellow
- Belt Clip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 0.8623.MWN-X4
- Zoro # G5289593
- UPC # 7611160101020
- Country of Origin Switzerland
- Category Folding & Pocket Knives
Dimensions
Closed Length | 4 3/8 in |
Length Open | 7-7/8" |
Size Family | Full-Size |
Open Length | 7 3/4 in |
Description
Rescue Tool, Closed Length 4 3/8 in, Features Window Breaker, Seat Belt Cutter, Disc Saw for Shatterproof Glass, Folding Handle Yes, Handle Color Yellow, Handle Material Plastic, Includes Phillips screwdriver, window breaker, strong 6 mm screwdriver with cap lifter and wire stripper, punch and reamer, belt cutter, key ring, tweezers, toothpick, disc saw, luminescent grip shells, nylon cord, nylon case., Includes Pocket Clip No, Includes Sheath Yes, Number of Tools 6, Open Length 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS60K)
- SUNEX 1" Drive Impact Socket 6 (560717)
- HYDE Mill Blade Bevel Grind, 9in.L., 5/8in.W (62120)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8x7/8x1-1/2x4 (C61920)
- VICTORINOX SWISS ARMY Victorinox-Swiss Army 318165 One Hand Trekker Knife (318165)
- VICTORINOX SWISS ARMY Folding Knife, Pocket (0.6223-033-X3)
- VICTORINOX SWISS ARMY Victorinox-Swiss Army 760876 Explorer Pocket Knife (760876)
- VICTORINOX SWISS ARMY Saphire Classic Knife (0.6223.T2B1-X1)
- VICTORINOX SWISS ARMY Victorinox-Swiss Army 760835 Ranger Pocket Knife (760835)
- VICTORINOX SWISS ARMY Field Dressing Knife Kit, Fixed, 5 Pc (5.1003.73-X2)
- CASE Mini Trapper Yellow Chrome Vanadium Pocket Knife (029)
- Victorinox Swiss Army Knives, Cutters & Snips