Shop All Golf Apparel & Equipment
Victorinox Swiss Army
Red Golf Multi-Tool
Mfr # 0.7052.T-X5
Zoro # G3893461
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red (Handle)
- Opening Action Push Button Sliding Head
- Multi Tools Family Included File, Marker, Opener, Punch, Scissor, Toothpick, Tweezer
- Tool Material Stainless Steel
- Multi Tools Included Ball Marker, Blade, Bottle Opener, Nail File, Scissors, Tee Punch With Grove Cleaner, Toothpick, Tweezers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victorinox Swiss Army
- MFR # 0.7052.T-X5
- Zoro # G3893461
- UPC # 7611160099570
- Country of Origin Switzerland
- Category Golf Apparel & Equipment
Dimensions
Open Length/Closed Length | 6 in /3-5/8 in |
Closed Length | 3 5/8 in |
Length Open | 6" |
Open Length | 6 in |
Description
Multi-Tool, Features One Hand Locking Diviot Repair Tool, Handle Color Red, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 210305 Kinro Uni-Wall One Piece Tub Surround - 24" x 36", White (210305)
- BRIGGS & STRATTON Air Filter (6 of 499486S) (4223)
- TOOLITE #2 14 ga Forward Turn Step Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow (49500GR)
- CORE TARPS 30 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x40)
- NIKE Clip and Ball Marker Set-Light Base Gray/White (N71414)
- ILC Replacement For Dji Osmo Action Battery (OSMO ACTION)
- ILC Ezgo/Cushman/Textron Passenger Side Golf Club AND Ball Washer KIT RXV AND 2five Model Year 2013 (PASSENGER SIDE GOLF CLUB AND BALL WASHER KIT RXV)
- ILC Replacement for Ezgo / Cushman / Textron Seat Hinge-71610g01 FOR GAS RXV Fleet 2016 Golf Cart (SEAT HINGE-71610G01 FOR GAS RXV FLEET 2016 GOLF C)
- POWERPLAY Divot Repair Tool; Bent Tab - Antique Brass (PO1123313)
- ILC Replacement for Ezgo / Cushman / Textron 00734g5 (00734G5 EZGO / CUSHMAN / TEXTRON)
- STANLEY Stanley Hardware .25in. X 2-.63in. Eye Bolt With Nuts Assembled 221101 - Pack of 20 (221101)
- Victorinox Swiss Army Golf Apparel & Equipment