Shop All Multi-Tools
Victorinox Swiss Army
Multi-Tool Plier, 33 Tools, 4-1/8"Closed L
Mfr # 3.0235.N
Zoro # G304417341
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Spirit X Plus
- Weight 7.4 oz
- Primary Tool Pliers
- Tool Material Stainless Steel
- Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 3.0235.N
- Zoro # G304417341
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Size Family | Full-Size |
Open Length | 6 3/4 in |
Closed Length | 4 1/8 in |
Details
Series | Spirit X Plus |
Weight | 7.4 oz |
Primary Tool | Pliers |
Multi Tool Item | Multi-Tool Plier |
Tool Material | Stainless Steel |
Handle Material | Stainless Steel |
One-Hand Operation | No |
Features | Ergonomic, Light |
Tools Included | Bit Case, Bit Hex 3, 4, Bit Phillips 0, 3, Bit Torx 10, 15, Bit Wrench, Bottle Opener, Cable Cover Crossways and Longitudinal Cutters, Can Opener, Chisel 7 mm and Scraper, Corkscrew, Crate Opener, Hard Wire Cutter, Lanyard Hole, Large Blade, Metal File, Metal Saw, Mini Screwdriver, Needle-Nosed Pliers, Phillips Screwdriver 1/2, Pulling Hook, Punch, Reamer, Scissors, 2 mm, 3 mm, 6 mm Screwdrivers, Wire Bender, Wire Cutter for Thin and Soft Wire Up to 40 HRC, Wire Stripper and Scraper, Wood Saw |
Includes Secondary Tool | Yes |
Handle Color | Stainless Steel |
Number of Tools | 33 |
Includes | Nylon Belt Pouch |
Locking | Yes |
Opening Mechanism | Fold Open |
Includes Sheath | Yes |
Includes Pocket Clip | No |
Sheath Material | Nylon |
Tool Families Included | Bits, Blade, Pliers, Saw, Screwdriver, Wire Cutter, Wire Stripper |
Item | Multi-Tool |
Number of Functions | 35 |
Description
Multi-Tool, Features Ergonomic, Light, Handle Color Stainless Steel, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- EXAIR Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc (1120)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-6'8)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 9 Tool, 15 Funct, GrnCamo (1.3713.94-X1)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 10 Functions (0.6366-X1)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 14 Functions (1.3703-033-X1)
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 7 Functions (0.6223.T-033-X1)
- VICTORINOX SWISS ARMY Multi-Tool Kit (1.6795-X4)
- CS UNITEC Non Sparking Comb Pliers w/Side Cut, 200mm(8in), Aluminum Bronze (EX612-8A)
- Victorinox Swiss Army Multi-Tools