Shop All Multi-Tools
Victorinox Swiss Army
Multi-Tool Knife, 3 Tool, 7 Funct, PinkCamo
Mfr # 0.6223.T5R2-X3
Zoro # G5081973
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Stainless Steel
- Overall Length 2-1/4" (Closed Length)
- Color Pink Camouflage (Handle)
- Features Small Blade, Scissors, Nail File w/Screwdriver Tip, Toothpick, Tweezers, and Key Ring
- Blade Type Drop Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victorinox Swiss Army
- MFR # 0.6223.T5R2-X3
- Zoro # G5081973
- UPC # 7611160097897
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Overall Length | 2-1/4" (Closed Length) |
Open Length/Closed Length | 3-3/4 in /2-1/4 in |
Closed Length | 2 1/4 in |
Handle Length | 2 1/4 in |
Size Family | Key Chain Size |
Open Length | 3 3/4 in |
Description
Folding Knife, Closed Length 2 1/4 in, Features Small Blade, Scissors, Nail File w/Screwdriver Tip, Toothpick, Tweezers, and Key Ring, Folding Handle Yes, Handle Color Camouflage, Handle Length 2 1/4 in, Handle Material Plastic, Includes Pocket Clip No, Includes Sheath No, Number of Tools 3, Open Length 3 3/4 in, Primary Tool Knife, Size Family Key Chain Size, Tool Families Included Blade, File, Scissors, Screwdriver, Tweezers, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Blade (PCB-1250)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (444872)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B05)
- CHAPIN Chapin Manufacturing 2021863 Salt with hand Crank Spreader (2021863)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 12 Functions (0.8463.MW3-X4)
- VICTORINOX SWISS ARMY Multi-Tool Kit (1.6795-X4)
- VICTORINOX SWISS ARMY Swiss Multi-Tool, 12 Tools (3.0323.U-X2)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 7 Functions (0.6223.T-033-X1)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 9 Tool, 15 Funct, GrnCamo (1.3713.94-X1)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- NORTON ABRASIVES Multi Point Tool (66260195014)
- Victorinox Swiss Army Multi-Tools