Shop All Multi-Tools
Victorinox Swiss Army
Multi-Tool Kit
Mfr # 1.6795-X4
Zoro # G5289663
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Red (Handle)
- Features Large and Small Blades, Corkscrew, Can Opener with Small Screwdriver, Bottle Opener with Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Scissors, Multipurpose Hook, Wood Saw, Fish Scaler with Hook Disgorger, Ruler (in/cm), Nail File with Nail Cleaner, Metal File, Metal Saw, Fine Screwdriver 2.5 mm, Chisel/Scraper, Pliers with Wire Cutter, Wire Crimper, Phillips Screwdriver, Magnifying Lens, Pressurized Ballpoint Pen, Straight Pin, Patented Mini-Screwdriver, Sewing Eye
- Blade Type Drop Point
- Sheath No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victorinox Swiss Army
- MFR # 1.6795-X4
- Zoro # G5289663
- UPC # 7611160104632
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Closed Length | 3 1/2 in |
Open Length | 6 1/4 in |
Size Family | Full-Size |
Details
Number of Pieces | 1 |
Color | Red (Handle) |
Features | Large and Small Blades, Corkscrew, Can Opener with Small Screwdriver, Bottle Opener with Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Scissors, Multipurpose Hook, Wood Saw, Fish Scaler with Hook Disgorger, Ruler (in/cm), Nail File with Nail Cleaner, Metal File, Metal Saw, Fine Screwdriver 2.5 mm, Chisel/Scraper, Pliers with Wire Cutter, Wire Crimper, Phillips Screwdriver, Magnifying Lens, Pressurized Ballpoint Pen, Straight Pin, Patented Mini-Screwdriver, Sewing Eye |
Blade Type | Drop Point |
Sheath | No |
One-Hand Operation | Yes |
Handle Color | Red |
Item | Multi-Tool Kit |
Number of Blades | 2 |
Includes | Large and small knife blades, Can opener with Small Screwdriver, Bottle Opener, Large Screwdriver, Wire Stripper, Scissors, Pliers, Wire Cutter, Wood Saw, Fish Scalar, Hook Disgorger, Ruler, Metal Saw with Metal File, Nail File, Magnifying glass, Reamer with Sewing Eye, Phillips(R) Screwdriver, Corkscrew, Hook, Wood Chisel, Fine and Mini Screwdrivers, Ball Point Pen, Straight Pin, Toothpick, Tweezers, Key Ring |
Locking Blade | Lockback |
Belt Clip | No |
Blade Material | Stainless Steel |
Number of Tools | 16 |
Tool Material | Stainless Steel |
Handle Material | Plastic |
Includes Pocket Clip | No |
Primary Tool | Knife |
Tool Families Included | Blade, Chisel, File, Fish Scaler, Hook, Magnifying Lens, Opener, Pen, Pliers, Reamer, Saw, Scissors, Screwdriver, Tweezers, Wire Cutter |
Includes Sheath | No |
Tools Included | Ball Point Pen, Blister Pack, Bottle Opener, Can Opener, Chisel/Scraper, Fine Screwdriver, Fish Scaler with Hook Disgorger and Ruler, Key Ring, Large and Small Knifes, Large Screwdriver, Magnifying Lens, Metal File, Metal Saw, Mini Screwdriver, Multipurpose Hook, Nail File with Nail Cleaner, Phillips Screwdriver, Pliers with Wire Cutter and Wire Crimper, Reamer with Sewing Eye, Scissors, Small Screwdriver, Straight Pin, Toothpick, Tweezers, Wire Stripper, Wood Saw |
Description
The Victorinox Swiss Army 1.6795-X4 Multi-Tool Kit is a multi-tool kit with all the necessary tools you need for various tasks. It features an attractive red handle and stainless steel blades, so it will definitely stand out from the rest of your toolbox. This red handle multi-tool kit comes with 2 blades, which include a drop point blade and a lockback blade. The knife has a one-hand operation design that makes it easy to use for both left and right handed users. It has a versatile design that can be used in various applications such as home repair, camping or hunting, fishing, outdoor activities and even on household appliances like electrical switches or power tools. When you want an attractive yet functional multi-tool kit that offers ease of use and durability, this Victorinox Swiss Army product is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- APEX TOOL GROUP An06 Apex Hex Driver Bit (AN-06)
- KRAFT TOOL RE/SE Laminated Canvas-Resin, 16"x3-1/2 (CF551PF)
- CENTURY DRILL & TOOL 1/4" Jobber Length Drill Bit (88216)
- VICTORINOX SWISS ARMY Multi-Tool, 10 Tools, 27 Functions, 4 In, SS (3.0224.L-X3)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 10 Functions (0.6366-X1)
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 15 Functions (1.4713-033-X2)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- VICTORINOX SWISS ARMY Swiss Multi-Tool, 12 Tools (3.0323.U-X2)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001198)
- Victorinox Swiss Army Multi-Tools