Shop All Multi-Tools
Victorinox Swiss Army
Multi-Tool Folding Knife, 7 Functions
Mfr # 0.6226.T7-X3
Zoro # G1417263
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Silvertech Signature Lite
- Number of Pieces 1
- Color Silver (Handle)
- Features LED Mini Light, Retractable Pen
- Construction Stainless Steel w/Selinoid Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victorinox Swiss Army
- MFR # 0.6226.T7-X3
- Zoro # G1417263
- UPC # 7611160098504
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Closed Length | 2 1/4 in |
Open Length/Closed Length | 3-3/4 in /2-1/4 in |
Handle Length | 2 1/4 in |
Open Length | 3 3/4 in |
Size Family | Key Chain Size |
Description
The Victorinox Swiss Army Knife is the perfect tool for everyday carry. It has 7 functions in one multi-tool, so you can easily tackle all your daily tasks. The stainless steel knife blade and nail file with screwdriver are just some of the useful tools that come with this folding knife. It also features a key ring, LED mini light, and retractable ballpoint pen. The silvertech signature lite multi-tool comes in a sleek silver finish. The construction is made of stainless steel with selinoid handles for extra grip and comfort when using it. With its multitude of tools, the Victorinox Swiss Army Knife is a convenient product to have on hand for whatever life throws at you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- DEWALT 3/16" PILOT POINT(R) drill bit (DW1912)
- SUNEX ® Tools 5-Piece Metric Half Moon Wrench Set (9935M)
- DEWALT PILOT POINT 5/16" DRILL BIT - EA (DW1920B)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 9 Tool, 15 Funct, GrnCamo (1.3713.94-X1)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 12 Functions (0.8463.MW3-X4)
- VICTORINOX SWISS ARMY Multi-Tool, 10 Tools, 27 Functions, 4 In, SS (3.0224.L-X3)
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 3 Tool, 7 Funct, PinkCamo (0.6223.T5R2-X3)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 7 Functions (0.6223.T-033-X1)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (1 pk) (49-25-1561)
- Victorinox Swiss Army Multi-Tools