Shop All Multi-Tools
This Product is Discontinued
Victorinox Swiss Army
Multi-Tool Folding Knife, 4 Tools (Discontinued)
Mfr # 0.8441.MC9-X4
Zoro # G3795366
This Product is Discontinued
Key Features
- Type Self Locking
- Open Length/Closed Length 7-1/2 in / 4-5/16 in
- Multi Tool Series Swiss Army
- Opening Action Fold Open
- Primary Handle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 0.8441.MC9-X4
- Zoro # G3795366
- UPC # 7611160122407
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Open Length/Closed Length | 7-1/2 in / 4-5/16 in |
Closed Length | 4 3/8 in |
Handle Length | 4 5/16 in |
Open Length | 7 1/2 in |
Size Family | Full-Size |
Description
The VICTORINOX SWISS ARMY 0.8441.MC9-X4 Multi-Tool Folding Knife is a multi-purpose tool that you can take with you anywhere. With four tools, it offers you everything you need to get the job done right. The self locking blade of this multi-tool folding knife can be opened one handed with ease. It has a serrated gut hook for cutting twine and ropes, as well as an excellent bone saw for butchering game or other meat. The Philips screwdriver comes in handy when there are screws to tighten or loosen, while the key ring provides easy access to your keys wherever you go. The VICTORINOX SWISS ARMY Multi Tool Folding Knife is the versatile tool that will make your work easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.