Shop All Multi-Tools
This Product is Discontinued
Victorinox Swiss Army
Multi-Tool Folding Knife, 27 Functions (Discontinued)
Mfr # 3.0239.L-X1
Zoro # G2992814
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type SwissTool Spirit Plus Ratchet
- Number of Pieces 1
- Overall Length 105mm
- Multi Tools Family Included Blade, Chisel, Corkscrew, Cutter, File, Hook, Opener, Plier, Reamer, Saw, Scissors, Scraper, Screwdriver, Wire Bender, Wire Stripper
- Number of Tools 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 3.0239.L-X1
- Zoro # G2992814
- UPC # 7611160107459
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Overall Length | 105mm |
Closed Length | 4 1/2 in |
Open Length/Closed Length | 6-1/2 in /4-1/2 in |
Open Length | 6 1/2 in |
Description
Folding Knife, Features Needle Nose Pliers, Phillips and 2, 3, and 6mm Screwdrivers, Wire Cutter, Bottle Opener, Crate Opener, Combination Edge Blade, Scissors, Metal File, Metal and Wood Saws, Reamer, Chisel Scraper, Isolation Length Cutter, Wire Bender, Wire Stripper/Scraper, Round Cutter, Can Opener, Multipurpose Hook, Coupling for Corkscrew, Hard Wire Cutter, Lanyard Hole, (10) Springs, Lock Release, Handle Color Natural Wood, Handle Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.