Shop All Multi-Tools
Victorinox Swiss Army
Multi-Tool Folding Knife, 12 Functions
Mfr # 0.8463.MW3-X4
Zoro # G3097577
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lockblade
- Features One Hand Serrated Straight Edge Blade, Phillips Screwdriver, Can Opener with Small Screwdriver, Bottle Opener with Large Locking Screwdriver and Wire Stripper, Wood Saw, Reamer, Toothpick, Tweezers, Key Ring
- Primary Handle Color Black
- Number of Tools 6
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 0.8463.MW3-X4
- Zoro # G3097577
- UPC # 7611160100726
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Closed Length | 4 1/4 in |
Open Length/Closed Length | 7-3/4 in /4-1/4 in |
Handle Length | 4 1/4 in |
Size Family | Pocket-Size |
Open Length | 7 3/4 in |
Description
The Victorinox Swiss Army Multi-Tool Folding Knife is the versatile tool you can always count on. With 12 functions, it is the perfect addition to your work belt or toolbox. The multi-tool knife has a stainless steel construction with plastic handle. It comes with 6 tools that are essential for various applications, including blade, key ring, opener, reamer, saw and screwdriver. It also has a lockblade design and an open length/closed length of 7 3/4 in./4 1/4 in.. The black primary handle color and black handle color give this folding knife a sleek look. This Victorinox Swiss Army Multi Tool Folding Knife is the must have item for any serious do it yourselfer or handyman.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Hack Saw, Carbon Steel, 12" Blade Length (CMHT20138)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37444)
- BISON USA Bison Soft Blank Jaws for Scroll Chuck, 4" 3 Piece Set (7-882-304)
- KRAFT TOOL Round Hole Tamper Grill without Handle 48" x 8" (CC885-01)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 33 Tools, 4-1/8"Closed L (3.0235.N)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 14 Functions (1.3703-033-X1)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 15 Functions (1.4713-033-X2)
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 3 Tool, 7 Funct, PinkCamo (0.6223.T5R2-X3)
- FISKARS NXT Boxed MultiTool (30-001364)
- Victorinox Swiss Army Knives, Cutters & Snips