Shop All Multi-Tools
Victorinox Swiss Army
Multi-Tool Folding Knife, 10 Functions
Mfr # 0.6366-X1
Zoro # G3178183
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Type Midnite Manager
- Color Red (Handle)
- Features LED Mini Light, Retractable Pen
- Number of Functions 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 0.6366-X1
- Zoro # G3178183
- UPC # 7611160099037
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Closed Length | 2 1/4 in |
Open Length/Closed Length | 3-3/4 in /2-1/4 in |
Handle Length | 2 1/4 in |
Size Family | Key Chain Size |
Open Length | 3 3/4 in |
Description
The Victorinox Swiss Army Knife is the ideal tool for any situation. It is compact and lightweight, making it easy to carry around with you. With 10 functions, this multi-tool knife has everything you need in one convenient package. It features a 3-3/4 in. open length and 2-1/4 in. closed length so you can keep it on hand at all times. The stainless steel construction makes it durable enough to stand up to daily use while the selflinoid handles provide an ergonomic grip that won't slip out of your hands easily. The Victorinox Swiss Army Knife is the perfect tool for outdoor activities like camping or hiking, as well as indoor jobs like opening boxes or removing staples from paper work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Duckbill Pliers, 6-1/2" (PL-146C)
- BIG HORN 24 Inch Flexible Curve (19049)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL16)
- SIMONDS Slim Taper Saw File, American, 8in.L (73538000)
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 7 Functions (0.6223.T-033-X1)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 14 Functions (1.3703-033-X1)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 3 Tool, 7 Funct, PinkCamo (0.6223.T5R2-X3)
- VICTORINOX SWISS ARMY Multi-Tool Kit (1.6795-X4)
- VICTORINOX SWISS ARMY Multi-Tool, 10 Tools, 27 Functions, 4 In, SS (3.0224.L-X3)
- MILWAUKEE TOOL Battery and Multi-Tool, 12V, 3.9 Degree (48-11-2450, 2526-20)
- Victorinox Swiss Army Multi-Tools