Shop All Multi-Tools
This Product is Discontinued
Victorinox Swiss Army
Multi-Tool, 12 Tools. (Discontinued)
Mfr # 3.0227.LB1-X1
Zoro # G2750395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Locking Yes
- Length Open 6-1/4"
- Blade Type Serrated/Straight Edge
- Features Modified Needle Nose Pliers, Small, Medium, Large Flat Head And #1, #2 Phillips Screwdrivers, Wire Bender/Stripper/Cutter (Up To 40 HRC), Hard Wire Cutter, Bottle/Crate/Can Opener, Combination Serrated/Straight Edge Blade, Scissors, Metal File, Metal/Wood Saw, Reamer, Chisel/Scraper, Isolation Length Cutter, Wire Scraper/Round Cutter, Mult-Purpose Hook, Coupling For Corkscrew, Lanyard Hole.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victorinox Swiss Army
- MFR # 3.0227.LB1-X1
- Zoro # G2750395
- UPC # 7611160107350
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Length Open | 6-1/4" |
Closed Length | 4 3/4 in |
Open Length/Closed Length | 6-1/4 in /4-11/64 in |
Open Length | 6 1/4 in |
Description
Multi-Tool, Blade Edge Type Serrated, Straight, Features Modified Needle Nose Pliers, Small, Medium, Large Flat Head And #1, #2 Phillips Screwdrivers, Wire Bender/Stripper/Cutter (Up To 40 HRC), Hard Wire Cutter, Bottle/Crate/Can Opener, Combination Serrated/Straight Edge Blade, Scissors, Metal File, Metal/Wood Saw, Reamer, Chisel/Scraper, Isolation Length Cutter, Wire Scraper/Round Cutter, Mult-Purpose Hook, Coupling For Corkscrew, Lanyard Hole., Handle Color Natural Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.