Shop All Utility Knife Blades
Victorinox Swiss Army
Knife, Swiss Army, 7 Functions, Red
Mfr # 0.6223-X107
Zoro # G2973555
original price:
$28.15
16% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade, Scissors, Nail File with Screwdriver Tip, Toothpick, Tweezers, Key Ring
- Handle Material Plastic
- Open Length/Closed Length 3-3/4 in /2-1/4 in
- Primary Handle Color Red
- Number of Functions 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 0.6223-X107
- Zoro # G2973555
- UPC # 7611160098139
- Country of Origin Switzerland
- Category Utility Knife Blades
Dimensions
Open Length/Closed Length | 3-3/4 in /2-1/4 in |
Closed Length | 2 1/4 in |
Handle Length | 2 1/4 in |
Size Family | Key Chain Size |
Open Length | 3 3/4 in |
Description
The Victorinox Swiss Army Knife is the perfect tool for outdoor enthusiasts. It is a versatile multi-tool that has 7 functions. The blade, scissors, nail file with screwdriver tip, toothpick and tweezers are all included in this utility knife. This red Swiss army knife also features a key ring which you can use to attach it to your belt loop or keychain. Constructed from scratch resistant anodized aluminum dividers and high carbon stainless steel blade, this multi-tool knife offers durability and functionality. The Victorinox Swiss Army Knife is the essential tool for your next camping trip or any other outdoor activity you may be planning on doing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Screwdriver (PS21N)
- TITAN Ratchet Rebuild Kit, 1/2"Drive (12171)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 2-3/8" Dia. (GNH2-HEXF6-----)
- DRILL AMERICA m18x1.5 1-1/2"OD HSS Round Die (DWTMR112-18X1.5)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 12 Functions (1.4603-X18)
- VICTORINOX SWISS ARMY Swiss Army Knife, Red, 4-Tool (0.2601.20R-X1)
- VICTORINOX SWISS ARMY Swiss Army Knife, Red/Black, 7-Tool (0.9683.MCUS2)
- VICTORINOX SWISS ARMY Swiss Army Knife, Yellow/Black, 8-Tool (2.4913.SC8-X3)
- VICTORINOX SWISS ARMY Swiss Army Knife, Silver, 9-Tool (1.3713.T7-033-X1)
- VICTORINOX SWISS ARMY Knife, Electrician (0.8120.26-033-X1)
- MILWAUKEE TOOL 50 PC General Purpose Utility Blades w/ Dispenser (48-22-1950)
- Victorinox Swiss Army Utility Knife Blades