Shop All Utility Knife Blades
Victorinox Swiss Army
Knife Pouch, Nylon, For Swiss Army Knives
Mfr # 4.1099.19
Zoro # G3302467
original price:
$9.55
10% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Width 2 in
- Overall Width 2 in
- Features Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 4.1099.19
- Zoro # G3302467
- UPC # 7611160108104
- Country of Origin Mexico
- Category Utility Knife Blades
Dimensions
Width | 2 in |
Overall Width | 2 in |
Depth | 1 1/2 in |
Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 1/2 in |
Belt Width | 2 in |
For Maximum Tool Length | 3 1/2 in |
For Maximum Belt Width | 2 in |
Details
Material | Nylon |
Color | Black |
Features | Hook and Loop Closure |
Number of Pockets | 1 |
Fits Belts Up To | 2 in |
For Use With | Swiss Army Knives up to 3-1/2 in Folded Length |
Item | Tool Holster |
Style | Tool Holster |
Number of Inside Pockets | 1 |
Compatible with Product Type | Knife |
Number of Outside Pockets | 0 |
Closure Type | Hook-and-Loop |
Belt Attachment Type | Slotted |
Attachment Type | Belt Slot |
Description
Tool Holster, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Hook-and-Loop, Color Black, Compatible with Product Type Knife, Features Hook and Loop Closure, For Maximum Belt Width 2 in, For Maximum Tool Length 3 1/2 in, Material Nylon, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Depth 1 1/2 in, Overall Height 4 1/2 in, Overall Width 2 in, Style Tool Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAWHEEL Measuring Wheel 1000 ft./10ths (68910)
- WESTWARD Combination Wrench, Metric, 20mm Size (1EYL1)
- PROTO 1 1/2 in Drive Impact Socket 4 in Size, Standard Socket, black oxide (J15064)
- TOOLMATE Retractable Tool Tether and Tape Pouch (0KB6-80B01)
- VICTORINOX SWISS ARMY Swiss Army Knife, Red, 4-Tool (0.2601.20R-X1)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 12 Functions (1.4603-X18)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 33 Functions (1.6795.LB1-X1)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 14 Functions (1.4703-X5)
- VICTORINOX SWISS ARMY Swiss Army Knife, Silver, 9-Tool (1.3713.T7-033-X1)
- VICTORINOX SWISS ARMY Swiss Army Knife, Red/Black, 7-Tool (0.9683.MCUS2)
- DEWALT Utility Blade, 2-Point, 2-1/2 in. W, PK5 (DWHT11131)
- Victorinox Swiss Army Utility Knife Blades