Shop All Plier Sets
Victorinox Swiss Army
Cyber Tool
Mfr # 1.7725.T-X1
Zoro # G3669671
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Red (Handle)
- Features Torx Bits, Phillips Heads, Pozi Drives, Hex Bits
- Open Length/Closed Length 6-1/4 in /3-1/2 in
- Number of Tools 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 1.7725.T-X1
- Zoro # G3669671
- UPC # 7611160105028
- Country of Origin Switzerland
- Category Plier Sets
Dimensions
Open Length/Closed Length | 6-1/4 in /3-1/2 in |
Closed Length | 3 1/2 in |
Handle Length | 91 mm |
Size Family | Full-Size |
Open Length | 6 1/4 in |
Description
The Victorinox Swiss Army Cyber Tool is the perfect knife for any job. The folding knife has a red handle and contains 24 tools that will get you through just about any situation. This folding knife comes with a mini flat head screwdriver, plier, and scissors. It also features a high carbon stainless steel blade and anodized aluminum dividers. It has a scratch resistant construction and open length/closed length of 6-1/4 in /3-1/2 in respectively. The Victorinox Swiss Army Cyber Tool is the tool to have on hand when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Olive Drab Green Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- HOUGEN 1-1/8 in. Sheet Metal Holcutter (14236)
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- CRESCENT 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- MILWAUKEE TOOL 3-Piece Pliers Kit (48-22-6331)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- WESTWARD 5 Piece Plier Set Dipped Handle (1UKP5)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SNAP RING PLIER SET (KH1465)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (323S)
- TOLSEN 3Pc Pliers Set 4.5 4.5, Drop Forged Special Tool Steel, Nickel Plated, Dipped Handle (10038)
- IRWIN Irwin Vise-Grip 586-2078708 5 Piece Pro Pliers Set 6 Inch 8 Inch 10 Inch (586-2078708)
- Victorinox Swiss Army Plier Sets