Shop All Golf Apparel & Equipment
This Product is Discontinued
Victorinox Swiss Army
Blue Golf Multi-Tool (Discontinued)
Mfr # 53963
Zoro # G3930796
This Product is Discontinued
Key Features
- Color Sapphire (Handle)
- Tool Access External
- Open Length/Closed Length 6 in /3-5/8 in
- Includes Nylon Clip Pouch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victorinox Swiss Army
- MFR # 53963
- Zoro # G3930796
- UPC # 7611160099525
- Country of Origin Switzerland
- Category Golf Apparel & Equipment
Dimensions
Open Length/Closed Length | 6 in /3-5/8 in |
Length Open | 6" |
Closed Length | 3 5/8 in |
Open Length | 6 in |
Description
Multi-Tool, Features One Hand Locking Diviot Repair Tool, Handle Color Red, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.