Shop All Serving Utensils
Victorinox
Smooth Cut Sharpening Steel, 15-1/4In L
Mfr # 7.8991.3
Zoro # G5108232
original price:
$45.79
10% off
new price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- NSF Certified No
- Sharpening Material Chrome Plated Steel
- Length 15 1/4 in
- Application Resets the Knife Edge for a Sharper Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # 7.8991.3
- Zoro # G5108232
- UPC # 7611160118493
- Country of Origin United Kingdom
- Category Serving Utensils
Dimensions
Length | 15 1/4 in |
Width | 2 5/8 in |
Details
Item | Smooth Cut Sharpening Steel |
Handle Material | Plastic |
NSF Certified | No |
Sharpening Material | Chrome Plated Steel |
Application | Resets the Knife Edge for a Sharper Knife |
Swivel | Yes |
Description
Smooth Cut Sharpening Steel, Product Type Smooth Cut Sharpening Steel, Application Sharpening Knives, Blade Length 15 1/4 in, Handle Material Plastic, Overall Length 15 1/4 in, Overall Width 2 5/8 in, NSF Certified No, Swivel Yes, Sharpening Material Chrome Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Recessed Door Handle , Plastic (PP11006)
- CAMBRO Plate, 8 1/4" Dia, White (EA825CWNR148)
- GE Defrost Timer (WR9X330DS)
- MR. COFFEE COFFEE MAKER GRAY 12CUP (2176661)
- VICTORINOX Combo. Cut Sharpening Steel, 15-1/4In L (7.8991.4)
- VICTORINOX Regular Cut Sharpening Steel, 15 In L (7.8991.2)
- VICTORINOX Sharpening Steel, 13-5/8In L, Chrome Steel (7.8991.11)
- RSVP INTERNATIONAL Cocktail Ice Tongs (M-TNG)
- KLEIN TOOLS Bent Trimmer, XL Plastic Ambidex Handle, 9-1/2" (G7240)
- CARLISLE FOODSERVICE Long Platform Janitorial Cart, Gray (JC1945L23)
- VOLLRATH Perforated Spoon, 13 In (46975)
- Victorinox Serving Utensils