Shop All Knives & Cutlery
This Product is Discontinued
Victorinox
Roast Beef Slicer, 14 In L, Granton (Discontinued)
Mfr # 5.4723.36
Zoro # G5129731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Round
- Blade Type Granton Edge
- Length 14 in
- Blade Material High Carbon Stainless Steel
- Handle Fibrox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # 5.4723.36
- Zoro # G5129731
- UPC # 7611160505491
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Length | 14 in |
Details
Item | Roast Beef Slicer |
Type | Round |
Blade Type | Granton Edge |
Blade Material | High Carbon Stainless Steel |
Handle | Fibrox |
Handle Color | Black |
Finger Guard | No |
NSF Certified | Yes |
Number of Implements | 1 |
Knife Type | Slicer |
Finger Guard Included | No |
Description
Roast Beef Slicer, Knife Type Slicer, Blade Material Stainless Steel, Handle Color Black, Blade Type Granton Edge, Overall Length 14 in, NSF Certified Yes, Handle Material Fibrox, Blade Length 14 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.