Shop All Knives & Cutlery
Victorinox
Paring Knife, PP, 7-1/2" L, Straight, SS
Mfr # 6.7603
Zoro # G809984744
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Overall Length 7 1/2 in
- Blade Material Stainless Steel
- Handle Color Black
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # 6.7603
- Zoro # G809984744
- UPC # 7611160003157
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Overall Length | 7 1/2 in |
Handle Length | 4 1/4 in |
Blade Length | 3 1/8 in |
Details
Item | Paring Knife |
Dishwasher Safe | Yes |
Blade Type | Straight |
Blade Material | Stainless Steel |
Handle Color | Black |
NSF Certified | No |
Handle Material | Polypropylene |
Knife Type | Paring Knife |
Edge Style | Smooth Edge |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Finger Guard Included | Yes |
Metal Detectable | Yes |
Description
Paring Knife, Edge Style Smooth Edge, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Paring Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 7 1/2 in, NSF Certified No, Handle Material Polypropylene, Blade Length 3 1/8 in, Handle Length 4 1/4 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUAL Equal Single Serve Packets Blue 1g, PK600 (61050)
- CONTINENTAL REFRIGERATION Motor, Evap Fan 12V, 3280 Rpm, 3.4W (4-709)
- WEGO Fork WeGo PS, Fork, Black, PK1000 (54101101)
- DEXTER RUSSELL Griddle Scraper 3 In (19603)
- VICTORINOX Slicer Knife, 12 In L, Granton (7.6059.11)
- VICTORINOX 9 in Regular Cut Sharpening Steel (7.8991.13)
- VICTORINOX 9 in Offset Serrated Bread Knife (7.6058.13)
- VICTORINOX 3 1/4 in Red Serrated Paring Knife (6.76309999999999)
- VICTORINOX 14 in Sharpening Steel (7.8991.25)
- VICTORINOX 7 1/2 in Chef Knife (5.2003.19)
- MASTER GRADE Hvy Dty Commrcial Knife Sharpener 110V NSF and UL commercial certified (MG - 5001)
- Victorinox Knives & Cutlery