Shop All Knives & Cutlery
This Product is Discontinued
Victorinox
Paring Knife, 3-1/4 In L, Wavy (Discontinued)
Mfr # 5.0633
Zoro # G5108354
This Product is Discontinued
Key Features
- Type Spear
- Blade Type Wavy Edge
- Length 3 1/4 in
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # 5.0633
- Zoro # G5108354
- UPC # 7611160500298
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Length | 3 1/4 in |
Details
Item | Paring Knife |
Type | Spear |
Blade Type | Wavy Edge |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | No |
Knife Type | Paring Knife |
Number of Implements | 1 |
Finger Guard Included | No |
Description
Paring Knife, Knife Type Paring Knife, Blade Material Stainless Steel, Handle Color Black, Blade Type Wavy Edge, Overall Length 3 1/4 in, NSF Certified Yes, Handle Material Nylon, Blade Length 3 1/4 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.