Shop All Knives & Cutlery
Victorinox
Filet Knife, 8 In L, Semi Flexible
Mfr # 5.3703.20
Zoro # G5108397
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spear
- Length 8 in
- Blade Material High Carbon Stainless Steel
- Handle Fibrox
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # 5.3703.20
- Zoro # G5108397
- UPC # 7611160502131
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Fillet Knife |
Type | Spear |
Blade Type | Semi Flexible |
Blade Material | High Carbon Stainless Steel |
Handle | Fibrox |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | No |
Finger Guard Included | No |
Number of Implements | 1 |
Knife Type | Fillet Knife |
Description
Fillet Knife, Knife Type Fillet Knife, Blade Material Stainless Steel, Handle Color Black, Blade Type Semi-Flexible, Overall Length 8 in, NSF Certified Yes, Handle Material Fibrox, Blade Length 8 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Hinge Mechanism (239157)
- TORREY REFRIGERATION Ref Digital Thermostat (ZCOTE-0041)
- ZORO SELECT Bowl, Round, 20 fl. oz., Paper, Clay, PK250 (20925)
- MANITOWOC Valve, Water Dump 120V (1767)
- VICTORINOX Paring Knife, PP, 7-1/2" L, Straight, SS (6.7603)
- VICTORINOX Fillet Knife, 8 In L, Flexible (5.3763.20)
- VICTORINOX 12 in Regular Cut Sharpening Steel (7.8991.6)
- VICTORINOX 3 1/4 in Serrated Paring Knife (6.7633)
- VICTORINOX Manual Knife Sharpener (7.8715)
- VICTORINOX 9 in Regular Cut Sharpening Steel (7.8991.13)
- DEXTER RUSSELL Dexter Russell - Cook's Knife, High Carbon Steel, Stamped, White Handle, 8inL (31600)
- Victorinox Knives & Cutlery