Shop All Knives & Cutlery
This Product is Discontinued
Victorinox
Chefs Knife, 10 In L, Straight (Discontinued)
Mfr # 5.2002.25
Zoro # G5108345
This Product is Discontinued
Key Features
- Type Spear
- Blade Type Straight
- Blade Material High Carbon Stainless Steel
- Length 10 in
- Handle Fibrox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # 5.2002.25
- Zoro # G5108345
- UPC # 7611160511744
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Chefs Knife |
Type | Spear |
Blade Type | Straight |
Blade Material | High Carbon Stainless Steel |
Handle | Fibrox |
Handle Color | Blue |
Finger Guard | No |
NSF Certified | Yes |
Finger Guard Included | No |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Description
Chefs Knife, Knife Type Chef's Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, Overall Length 10 in, NSF Certified Yes, Handle Material Fibrox, Blade Length 10 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.