Shop All Knives & Cutlery
Victorinox
Chefs Knife, 10 In L, Straight
Mfr # 5.2000.25
Zoro # G5108336
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spear
- Blade Type Straight
- Blade Material High Carbon Stainless Steel
- Length 10 in
- Handle Fibrox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # 5.2000.25
- Zoro # G5108336
- UPC # 7611160501264
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Chefs Knife |
Type | Spear |
Blade Type | Straight |
Blade Material | High Carbon Stainless Steel |
Handle | Fibrox |
Handle Color | Rosewood |
Finger Guard | No |
NSF Certified | No |
Handle Material | Wood |
Knife Type | Chef's Knife |
Finger Guard Included | No |
Number of Implements | 1 |
Description
Chefs Knife, Knife Type Chef's Knife, Blade Material Stainless Steel, Handle Color Rosewood, Blade Type Straight, Overall Length 10 in, NSF Certified No, Handle Material Wood, Blade Length 10 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Counter Coat, Male, Red, K73, LG (88314)
- HOBART Knob (428300-1)
- NATURE VALLEY Granola Bar, Oat and Honey, 18 PK (SN3353)
- TERRO Killr Termite/Ant 32Oz (T1100-6)
- VICTORINOX 7 1/2 in Serrated Chef Knife (5.2033.19-X1)
- VICTORINOX 9 in Offset Serrated Bread Knife (7.6058.13)
- VICTORINOX Bread Knife, 10-1/4 In L, Wavy (5.2930.26)
- VICTORINOX 14 in Sharpening Steel (7.8991.25)
- VICTORINOX 3 1/4 in Red Serrated Paring Knife (6.76309999999999)
- VICTORINOX 7 1/2 in Chef Knife (5.2003.19)
- MASTER GRADE I.O. SHEN Master Grade Chef Knife – 12″ / 300 mm (3071)
- Victorinox Knives & Cutlery