Shop All Knives & Cutlery
This Product is Discontinued
Victorinox
Breaking Knife, 13-1/4 In L, Curved (Discontinued)
Mfr # 5.7203.20
Zoro # G5108275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Spear
- Blade Type Curved
- Blade Material High Carbon Stainless Steel
- Length 13 1/4 in
- Handle Fibrox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victorinox
- MFR # 5.7203.20
- Zoro # G5108275
- UPC # 7611160504012
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Length | 13 1/4 in |
Details
Item | Breaking Knife |
Type | Spear |
Blade Type | Curved |
Blade Material | High Carbon Stainless Steel |
Handle | Fibrox |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | No |
Number of Implements | 1 |
Finger Guard Included | No |
Knife Type | Breaking Knife |
Description
Breaking Knife, Knife Type Breaking Knife, Blade Material Stainless Steel, Handle Color Black, Blade Type Curved, Overall Length 13 1/4 in, NSF Certified Yes, Handle Material Fibrox, Blade Length 13 1/4 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.