Shop All Knives & Cutlery
Victorinox
Bread Knife, 10 In L, Wavy
Mfr # 5.2933.26
Zoro # G5108214
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Blade Type Wavy Edge
- Length 10 in
- Blade Material High Carbon Stainless Steel
- Handle Fibrox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # 5.2933.26
- Zoro # G5108214
- UPC # 7611160501905
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Bread Knife |
Type | Round |
Blade Type | Wavy Edge |
Blade Material | High Carbon Stainless Steel |
Handle | Fibrox |
Handle Color | Black |
Finger Guard | No |
NSF Certified | Yes |
Number of Implements | 1 |
Finger Guard Included | No |
Knife Type | Bread Knife |
Description
Bread Knife, Knife Type Bread Knife, Blade Material Stainless Steel, Handle Color Black, Blade Type Wavy Edge, Overall Length 10 in, NSF Certified Yes, Handle Material Fibrox, Blade Length 10 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRIGRAIN 1.3 oz. Nutri-Grain® Apple Cinnamon Cereal Bars, 16 PK (35645)
- DIXIE Cutlery Dispenser Stand, 29in x 10 1/2 in (DUSSTDSP3)
- MAXWELL HOUSE Maxwell House Office Coffee Service Coffee Filter Pack 1.2 oz., PK42 (00043000862407)
- HARIBO Haribo Open Stock Happy Cola 5 oz., PK12 (32363)
- VICTORINOX Bread Knife, 10-1/4 In L, Wavy (5.2930.26)
- VICTORINOX Manual Knife Sharpener (7.8715)
- VICTORINOX 9 in Offset Serrated Bread Knife (7.6058.13)
- VICTORINOX Slicer Knife, 12 In L, Granton (7.6059.11)
- VICTORINOX 14 in Sharpening Steel (7.8991.25)
- VICTORINOX 9 in Regular Cut Sharpening Steel (7.8991.13)
- RSVP INTERNATIONAL Deluxe Magnetic Knife Bar - 18in (DKB-18)
- Victorinox Knives & Cutlery