Shop All Knives & Cutlery
This Product is Discontinued
Victorinox
Boning Knife, 5 In L, Curved, Flexible (Discontinued)
Mfr # 5.6613.12
Zoro # G5129747
This Product is Discontinued
Key Features
- Type Spear
- Blade Material High Carbon Stainless Steel
- Handle Fibrox
- Handle Color Black
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # 5.6613.12
- Zoro # G5129747
- UPC # 7611160503862
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Length | 5 in |
Details
Item | Boning Knife |
Type | Spear |
Blade Type | Curved, Flexible |
Blade Material | High Carbon Stainless Steel |
Handle | Fibrox |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | No |
Knife Type | Boning Knife |
Number of Implements | 1 |
Finger Guard Included | No |
Description
Boning Knife, Knife Type Boning Knife, Blade Material Stainless Steel, Handle Color Black, Blade Type Curved, Flexible, Overall Length 5 in, NSF Certified Yes, Handle Material Fibrox, Blade Length 5 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.