Shop All Knives & Cutlery
This Product is Discontinued
Victorinox
Beef Skinner Knife, 11-1/4 In L, Curved (Discontinued)
Mfr # 5.7803.15
Zoro # G5138174
This Product is Discontinued
Key Features
- Type Curved
- Blade Type Curved
- Length 11 1/4 in
- Blade Material High Carbon Stainless Steel
- Handle Fibrox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox
- MFR # 5.7803.15
- Zoro # G5138174
- UPC # 7611160504425
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Length | 11 1/4 in |
Details
Item | Beef Skinner Knife |
Type | Curved |
Blade Type | Curved |
Blade Material | High Carbon Stainless Steel |
Handle | Fibrox |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | No |
Knife Type | Skinning Knife |
Number of Implements | 1 |
Finger Guard Included | No |
Description
Beef Skinner Knife, Knife Type Skinning Knife, Blade Material Stainless Steel, Handle Color Black, Blade Type Curved, Overall Length 11 1/4 in, NSF Certified Yes, Handle Material Fibrox, Blade Length 11 1/4 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.