Shop All Kitchen Faucets
Victorian
Single Hole Only Mount, 1 Hole KB1488PL Bar Faucet
Mfr # KB1488PL
Zoro # G3067393
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorian
- MFR # KB1488PL
- Zoro # G3067393
- UPC # 663370026010
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB1488PL Bar Faucet |
Description
Item KB1488PL Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Repair Kit for DSS and DBN Drains (DSS-0010)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- REVALVED 1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV012TH)
- BECK 1-1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035006)
- VICTORIAN 4" Mount, 2 Hole KB495AL 4" Centerset High-Arch Bar Fauce (KB495AL)
- FASTFOOD Chrome & White 2 Handle Kitchen Faucet with High-Rise Sprayer (FA2596066)
- SCANDVIK Euro Shower Kit; White Sprayer With White Hose & Triangle Knobs (14117)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744STN-2)
- WATER ONYX Manual, Single Hole Only Mount, 1 Hole NS3190DKL Single Handle Dispenser Faucet (NS3190DKL)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- KINGSTON BRASS KB1797AXBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass (KB1797AXBS)
- Victorian Kitchen Faucets