Shop All Water Filtration Faucets
Victorian
KS7192PL Water Filtration Faucet
Mfr # KS7192PL
Zoro # G3070254
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Brass
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorian
- MFR # KS7192PL
- Zoro # G3070254
- UPC # 663370099434
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7192PL Water Filtration Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Brass |
Number of Handles | 1 |
Handle Type | Lever Handle |
Description
Item KS7192PL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition (40-8445210)
- ZORO SELECT Plate, 3 1/2 In, Electro-Zinc Plated (365M0050EG)
- STEEL & OBRIEN 2-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-2.5-316)
- VICTORIAN KS7191PL Water Filtration Faucet (KS7191PL)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- ISPRING LeadFree RO Water Faucet (GA1-ORB)
- MAGELLAN KS3198NML 1/4 Turn Water Filter Faucet (KS3198NML)
- NUWAVE FRENCH KS3195NFL 1/4 Turn Water Filter Faucet (KS3195NFL)
- AMERICANA K6191 Americana Water Filter Faucet (K6191)
- NAPLES KS7191NL Water Filtration Faucet (KS7191NL)
- Victorian Water Filtration Faucets