Shop All Water Filtration Faucets
Victorian
KS7191PL Water Filtration Faucet
Mfr # KS7191PL
Zoro # G3070026
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victorian
- MFR # KS7191PL
- Zoro # G3070026
- UPC # 663370099427
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7191PL Water Filtration Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Handle Type | Lever Handle |
Description
Item KS7191PL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In, Width (In.): 13/16 in (389014)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMS203)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- ROHL Acqui Filter Kitchen Faucet (A1435LMPN-2)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- ISPRING Heavy Duty Reverse Osmosis Faucet (GK1-BN)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- KINGSTON BRASS KS6196NYL New York Single-Handle Cold Water Filtration Faucet, Nickel (KS6196NYL)
- KOHLER Wellspring Beverage Faucet (6665-AG-CP)
- Victorian Kitchen Faucets & Accessories