Shop All Bathroom Sink Faucets
Victorian
Dual Handle 8" to 16" Mount, 3 Hole KB974AL 8" Widespread Lavatory Faucet, Polished chrome
Mfr # KB974AL
Zoro # G3068118
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" to 16"
- Number of Holes 3
- Mounting Type Widespread
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorian
- MFR # KB974AL
- Zoro # G3068118
- UPC # 663370001598
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" to 16" |
Number of Holes | 3 |
Mounting Type | Widespread |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB974AL 8" Widespread Lavatory Faucet |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB974AL 8 In. Widespread Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Towel Bar, 3/4 Dia X 18 (926-180000)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in Pipe Size (1WJP6)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5107-1090000)
- KOHLER Tool, Assembly (1074034)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (526-XKABCP)
- INNOCI-USA 4" Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Chrome (33921)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812B1-XL-3F)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LD897SWXF317CP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VXKABCP)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2597LF-MPU)
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- Victorian Bathroom Sink Faucets & Accessories