Shop All Kitchen Faucets
Victorian
4" Mount, 2 Hole KB498AL 4" Centerset High-Arch Bar Fauce
Mfr # KB498AL
Zoro # G3067847
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Brushed Nickel
- Number of Handles 2
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorian
- MFR # KB498AL
- Zoro # G3067847
- UPC # 663370042157
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Brushed Nickel |
Number of Handles | 2 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB498AL 4" Centerset High-Arch Bar Fauce |
Description
Item KB498AL 4 In. Centerset High-Arch Bar Fauce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS REDUCE COUPL 6""X4"" (0614AA)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3109 08 17)
- NVENT CADDY One Piece Pipe Clip, 2 In, 350 lb Max (CD5B37CP)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- VICTORIAN 4" Mount, 2 Hole KB495AL 4" Centerset High-Arch Bar Fauce (KB495AL)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- DELTA 22 (9159-ARLS-DST)
- DURA FAUCET CLASSIC KITCHEN FAUCET PULL-DOWN SPRAYER REPLACEMENT (DF-RK821-SN)
- BUNN Faucet - Type "Spb For Bunn - Part# Bu03260.0001 (BU03260.0001)
- DELTA Collins Single Handle Kitchen Faucet with Spray (441-SS-DST)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-BL)
- Victorian Kitchen Faucets