Shop All Kitchen Faucets
Victorian
4" Mount, 2 Hole KB492AL 4" Centerset High-Arch Bar Fauce
Mfr # KB492AL
Zoro # G3067838
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Brass
- Number of Handles 2
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victorian
- MFR # KB492AL
- Zoro # G3067838
- UPC # 663370042133
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Brass |
Number of Handles | 2 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB492AL 4" Centerset High-Arch Bar Fauce |
Description
Item KB492AL 4 In. Centerset High-Arch Bar Fauce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 3.516", 3.812" (TBC375)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA16)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 100 Ft. L (ZUSA-HT-13)
- RUVATI 14-inch Gunmetal Black Stainless Steel Undermount Bar Prep Sink (RVH7114BL)
- VICTORIAN 4" Mount, 2 Hole KB495AL 4" Centerset High-Arch Bar Fauce (KB495AL)
- ZURN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (Z7872C-XL)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- MOEN Single Handle Stop Tube, Tub And Shower (10089)
- T&S BRASS Swing Nozzle10" For - Part# Ts061X (TS061X)
- COMPONENT HARDWARE Encore 8" OC Deck Mount Veterinary Faucet 96" Braided Hose with Lightweight Aluminum Side Sprayer and 4" Wrist Blade Handles (K41-8GDX-2348)
- Victorian Kitchen Faucets & Accessories