Shop All Kitchen Faucets
Victorian
4" Mount, 2 Hole KB491AL Bar Faucet
Mfr # KB491AL
Zoro # G3067777
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorian
- MFR # KB491AL
- Zoro # G3067777
- UPC # 663370042126
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 2 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB491AL Bar Faucet |
Description
Item KB491AL Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" x 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 1/4)
- STEEL & OBRIEN 4" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-4-304)
- KINGSTON BRASS DTT2168 16" Bathtub Waste & Overflow Drain (DTT2168)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-8M)
- VICTORIAN 4" Mount, 2 Hole KB495AL 4" Centerset High-Arch Bar Fauce (KB495AL)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (649-VS)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-VS)
- IN-SINK-ERATOR Hc3300 Chrome Faucet (F-HC3300C)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LPWSAPC-2)
- MOEN SS Pull Kitch Faucet (87035SRS)
- KOHLER Purist Primary Pullout Kitchen Faucet (7505-VS)
- Victorian Kitchen Faucets & Accessories