Shop All Kitchen Faucets
Victorian
4" Mount, 2 Hole KB1498PX Bar Faucet
Mfr # KB1498PX
Zoro # G3067515
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Brushed Nickel
- Number of Handles 2
- Flow Rate 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorian
- MFR # KB1498PX
- Zoro # G3067515
- UPC # 663370023378
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Brushed Nickel |
Number of Handles | 2 |
Flow Rate | 1.50 gpm |
Handle Type | Cross Handle |
Item | KB1498PX Bar Faucet |
Description
Item KB1498PX Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere, Bolt Holes: 4 (AMSE201H)
- BECK 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001404)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 8mm Tube Size, Nylon, Black, 10 PK (3114 08 13)
- ISPRING Reusable Spin Down Sediment Water Filter (WSP50ARB)
- VICTORIAN 4" Mount, 2 Hole KB495AL 4" Centerset High-Arch Bar Fauce (KB495AL)
- KOHLER Purist Secondary Swing Spout Without (7509-VS)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159T-AR-DST)
- DAWN 56 Oz Dish Soap (3817B)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-CP)
- T&S BRASS Faucet (Wall, 3-1/2", 6"Gsnk) (B1145)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- Victorian Kitchen Faucets & Accessories