Shop All Kitchen Faucets
Victorian
4" Mount, 2 Hole KB1498AL Bar Faucet
Mfr # KB1498AL
Zoro # G3067549
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Brushed Nickel
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorian
- MFR # KB1498AL
- Zoro # G3067549
- UPC # 663370023347
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Brushed Nickel |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB1498AL Bar Faucet |
Description
Item KB1498AL Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 19-1/2" W x 25" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS2520W4C)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- TOTO Spud Brass 112 For Ct705Elnct708E (THU073R)
- ZORO SELECT Trap Adap., 1-1/2 Inx1-1/4 In Hub x Slip (1WJL7)
- VICTORIAN 4" Mount, 2 Hole KB495AL 4" Centerset High-Arch Bar Fauce (KB495AL)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-BMB)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm (K-5010)
- IN-SINK-ERATOR H Wave Satin Nickel Hot Water Dispenser-Ss Tank (H-WAVESN-SS)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1120)
- Victorian Kitchen Faucets & Accessories